Buy more than* S$200* and get FREE SHIPPING

  • Round Nozzles

Round Nozzles N1/4-1/16

4.00 (3)
Item.#
07274294
Mfr.#
N1/4-1/16
Package Qty.
1PC
Ship pack of
1
1.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Pressure (MPa)
about 0.21 / liquid about 0.35/gas
Minimum Bending Radius (mm)
about 33.5
Type
1/4
Material
Polyacetal resin
Compatible Fluid
Oil, lubricating oil, acetone, gasoline, detergent, etc.
Inner Diameter (phi mm)
6.35
Nozzle Diameter
1/16
Flow Rate (L/min)
Approx. 16
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Skip the ones after the processing in the air
5
From Japan
On 2016-01-18 10:25:42
Goods have also been firm and used without any problems. Buy in the future as a consumable parts.
This review is about item#07274303.
Coolant equipment
4
From Japan
On 2011-12-19 10:04:51
In particular, it can be used without any problem.
This review is about item#07274294.
In order to apply a liquid coolant of MC to intensive book material.
3
From Japan
On 2010-10-26 15:09:50
We believe that if there is something a little more small a hole diameter.
This review is about item#07274294.