Buy more than* S$200* and get FREE SHIPPING

  • Round Nozzles

Round Nozzles N1/2-1/4

4.00 (3)
Item.#
07274321
Mfr.#
N1/2-1/4
Package Qty.
1PC
Ship pack of
1
2.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Pressure (MPa)
about 0.14/liquid about 0.21/gas
Flow Rate (L/min)
about 30
Inner Diameter (phi mm)
12.7
Nozzle Diameter
1/4
Compatible Fluid
Oil, lubricating oil, acetone, gasoline, detergent, etc.
Minimum Bending Radius (mm)
about 45
Type
1/2
Material
Polyacetal resin
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Exchange of coolant hose of NC lathe
4
From Japan
On 2012-12-21 08:57:13
I bought a little worried because it is low price, but as expected MonotaRO brand! It is! I replaced it with a genuine product from a machine maker, but it was able to install normally without taking a shake. We are also expecting durability.
This review is about item#07274337.
Vacuum discharge of cutting waste of mini CNC milling machine
5
From Japan
On 2012-03-03 06:10:08
Although I am satisfied with the purpose of use, this product is one for two pairs of coolant hoses purchased at the same time. I wanted you to have two pairs.
This review is about item#07274346.
Coolant
3
From Japan
On 2007-12-11 14:28:57
There is no problem at all. It is cheap that manufacturers can not buy any more.
This review is about item#07274321.