Buy more than* S$200* and get FREE SHIPPING

  • Pt Connectors

Pt Connectors C1/4-PT1/8

4.50 (4)
Item.#
07274355
Mfr.#
C1/4-PT1/8
Package Qty.
1Pack(4PC)
Ship pack of
1
6.63 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Maximum Pressure (MPa)
about 0.21/liquid about 0.35/gas
Minimum Bending Radius (mm)
about 33.5
Type
1/4
Flow Rate (L/min)
Approx. 16
Compatible Fluid
Oil, lubricating oil, acetone, gasoline, detergent, etc.
Inner Diameter (phi mm)
6.35
Male Screw Diameter P
PT1/8
Material
Polyacetal resin
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Skip the ones after the processing in the air
5
From Japan
On 2016-01-18 10:30:46
Also it has been used without any problems in the thing that was firm. The future is also purchase plans.
This review is about item#07274355.
Dust removal during cutting
5
From Japan
On 2015-08-17 14:46:42
Easy to use, because of the resin, also hit the cutlery does not pain cutlery.
This review is about item#07274364.
The existing equipment of the customer, as for the connection at the time of the installation of the self-developed proposal product.
5
From Japan
On 2012-08-01 16:48:04
The existing equipment of the customer, used for the connection at the time of the installation of the self-developed proposal product. We use in a variety of research and development without hesitation at a low cost. Indispensable commodity in-house developed products.
This review is about item#07274364.
Coolant around
3
From Japan
On 2007-12-18 16:46:01
I bought without hesitation because it is about 100 yen per one. Also buy the next time without any problem use.
This review is about item#07274355.