Buy more than* S$200* and get FREE SHIPPING

  • Pt Connectors

Pt Connectors C1/4-PT1/4

4.50 (4)
Item.#
07274364
Mfr.#
C1/4-PT1/4
Package Qty.
1Pack(4PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Pressure (MPa)
about 0.21/liquid about 0.35/gas
Minimum Bending Radius (mm)
about 33.5
Type
1/4
Flow Rate (L/min)
about 16
Compatible Fluid
Oil, lubricating oil, acetone, gasoline, detergent, etc.
Inner Diameter (phi mm)
6.35
Male Screw Diameter P
PT1/4
Material
Polyacetal plastic
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Skipping things after processing with air
5
From Japan
On 2016-01-18 10:30:46
I use it with no problem with a solid one. It is planned to purchase in the future.
This review is about item#07274355.
Dust removal during cutting
5
From Japan
On 2015-08-17 14:46:42
Easy to use, because it is made of resin, the knife does not hurt even when hitting a knife.
This review is about item#07274364.
As a connection for installing in-house development proposal products to customers' existing equipment.
5
From Japan
On 2012-08-01 16:48:04
It is used as a connection for installing on-site development proposal products to customers' existing equipment. I am using it for various research and development without any hesitation at a low price. It is a must-have item in our own developed products.
This review is about item#07274364.
Around coolant
3
From Japan
On 2007-12-18 16:46:01
Since it is about 100 yen per piece, I bought it without a fault. We will also purchase the next time without problems.
This review is about item#07274355.