Buy more than* S$200* and get FREE SHIPPING

  • Connector 1/2 Series

Connector 1/2 Series C1/2-PT3/8

4.60 (5)
Item.#
07274373
Mfr.#
C1/2-PT3/8
Package Qty.
1Pack(4PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Pressure (MPa)
about 0.14/liquid about 0.21/gas
Flow Rate (L/min)
about 30
Inner Diameter (phi mm)
12.7
Material
Polyacetal resin
Compatible Fluid
Oil, lubricating oil, acetone, gasoline, detergent, etc.
Minimum Bending Radius (mm)
about 45
Type
1/2
Male Screw Diameter P
PT3/8
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Exchange of coolant hose of NC lathe
4
From Japan
On 2012-12-21 08:58:16
I bought a little worried because it is low price, but as expected MonotaRO brand! It is! I replaced it with a genuine product from a machine maker, but it was able to install normally without taking a shake. We are also expecting durability.
This review is about item#07274373.
Cutting waste vacuum discharge of mini CNC milling machine.
5
From Japan
On 2012-03-03 06:18:01
Regarding the purpose of use, we are satisfied, but for 2 pairs of simultaneous purchased coolant hose, this connector is 4 pairs. I wanted you to have two pairs. One dissatisfaction was very hard and tough at connecting with the coolant hose.
This review is about item#07274382.
Used for connection of coolant nozzle
4
From Japan
On 2011-09-09 16:06:04
It's a little hard, but there is no problem with use. It is useful because it has compatibility with L company products.
This review is about item#07274373.
It is fixed to the mounting clamp on the coolant hose.
5
From Japan
On 2011-03-06 17:22:33
Although it looks yellow as it looked at the catalog, the actual thing was a persimmon color, since I wanted a persimmon color before, I bought a trussco, I think that MonotaRO was cheaper but I am revising the catalog.
This review is about item#07274373.
Coolant
5
From Japan
On 2007-12-11 14:17:34
Because it is not inferior to the manufacturer, it is very helpful.
This review is about item#07274373.