Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Digimatic External Micrometer
  • Digimatic External Micrometer
  • Digimatic External Micrometer

Digimatic External Micrometer MDC-25SB

3.75 (4)
Item.#
07274416
Mfr.#
MDC-25SB
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Instrumental Error (microm)
+/-2
Functions
Zero set functions automatic power ON/OFF function
Minimum Displayed Amount (mm)
0.001
Series
293
TRUSCO Part Number
238-9118
Battery Life
1.2 years
Quantization Error
+/-1 count not being included
Power
SR44(button form silver oxide cell) 1 piece
Measuring Range (mm)
0 - 25
Specification
Pressure regulator Refractory metal tip on measurement surface
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Production of suspension rod
1
From Japan
On 2013-08-30 10:39:03
Just a touch to turn it on, I want to turn the power on my own will. It is half a year since the malfunction insurance period has expired using 10 times! I will throw it away because I am anxious to repair.
Dimension measurement of mechanical parts
5
From Japan
On 2013-08-27 12:53:26
Compared with analog memory, the digital display is easy to see and easy to use.
This review is about item#07274416.
I used it for repairing machine tools.
4
From Japan
On 2013-07-18 09:26:41
The digital display was easy to see. It was easy to handle.
This review is about item#07274416.
Inspection and confirmation of processed parts
5
From Japan
On 2008-07-01 17:55:00
For work that does not leave measurement data, digital measurement at this price greatly shortens measurement errors and measurement time
This review is about item#07274416.