Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Static Electricity Finger Sack

Static Electricity Finger Sack 973-23-91-03

5.00 (2)
Item.#
07274434
Mfr.#
973-23-91-03
Package Qty.
1Box(500PC)
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Surface Resistance
5x1010 - 11ohmcm2
Size
M
Length (mm)
48+/-3
TGK Product Number
973-23-91-03
Inner Diameter (phi mm)
16.2
Thickness (mm)
0.14+/-0.02
Material
Nitril
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When assembling electric parts
5
From Japan
On 2015-11-06 17:29:39
The fit feeling was very good.
This review is about item#07274434.
work
5
From Japan
On 2013-07-09 10:08:15
good
This review is about item#07274434.