Buy more than* S$200* and get FREE SHIPPING

  • Pencil Scriber
  • Pencil Scriber
  • Pencil Scriber
  • Pencil Scriber

Pencil Scriber FC26011

2.45 (11)
Item.#
07274443
Mfr.#
FC26011
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (holder)
Stainless steel
Retracted Full Length (mm)
138
Material (Body)
Stainless steel
Materials (needles)
Carbide alloy
Needle Diameter (phi mm)
1.8
Overall Length (mm)
138
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 3
1 star 4
Review Rating: 2.45
11 Customer Reviews
The reviews are automatic translation.
Used on the aluminum plate for injury
2
From Japan
On 2014-01-22 14:31:27
As it was in other reviews, it surely seems that the needle tip will be broken and it will be broken. As a result, because the injury is only with a weak force, the line is invisible and it is hard to use.
This review is about item#07274443.
Scratch on metal surface
4
From Japan
On 2013-09-07 08:15:31
Because clips are attached, do not mix in other parts.
This review is about item#07274443.
Scribbling
5
From Japan
On 2013-08-26 19:23:05
I make firm. Is it better if I can exchange needles?
This review is about item#07274443.
Scribble of steel plate, stainless steel
2
From Japan
On 2012-03-19 12:35:43
Although there may be individual differences, the purchased item comes out only about 3 mm from the tip of the scribe needle. When it is difficult to see the needle point and hit a thick ruler, there are times when you do not pay attention to the case and it is not straight. I would like you to put out at least 5 mm.
This review is about item#07274443.
Snow on aluminum or iron plate
1
From Japan
On 2010-07-14 10:17:40
I want to arrive yesterday, just like other people report it, I got injured a little more strongly on a plastic plate to try, the core was broken and it got broken. It can not be used at all as a scribe needle.
This review is about item#07274443.
Metal marking
1
From Japan
On 2010-06-22 15:12:20
The part of the needle was grazing and it was weak, and it broke just by using it once.
This review is about item#07274443.
Hobby's postcard work
3
From Japan
On 2010-01-20 09:57:46
Although the mechanism that the needle comes out when sliding the tip is done well, there are many times that the needle does not retract as it is caught.
This review is about item#07274452.
I use it for a stainless steel, iron etc etc.
5
From Japan
On 2009-08-16 19:09:12
I bought a model with a plastic body and a rubber grip. It has been around for about 1 year but still alive! It is! Perhaps there is losing hits. The nice thing about this product is that the pen tip comes out when pulled out of the pen pocket of the work clothes arm, and if you insert it into the pen pocket as it is out, is the place where the pen tip retracts? I think that it depends on the size of the pen pocket, but it is quite easy to use! It is!
This review is about item#07274452.
Scribe work
2
From Japan
On 2009-02-06 22:16:42
It seems that there is difficulty in durability.
This review is about item#07274443.
Aluminum sheet scribing work
1
From Japan
On 2008-12-10 15:46:17
No good! As soon as it was dotted, it got dented and the core did not come out. It became useless in one minute of using it. Shinwa's postcard seems to be cheerful but it is strong.
This review is about item#07274443.