Buy more than* S$200* and get FREE SHIPPING

  • Double-Ended Scribing Needle
  • Double-Ended Scribing Needle
  • Double-Ended Scribing Needle
  • Double-Ended Scribing Needle
  • Double-Ended Scribing Needle

Double-Ended Scribing Needle FC2622311

4.08 (26)
Item.#
07274461
Mfr.#
FC2622311
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Materials (needles)
Chrome vanadium (heat treated items)
Material (Body)
Black dyeing carbon steel (S45C)
Needle Diameter (phi mm)
3.5
Overall Length (mm)
212
Customer Reviews
5 star 14
4 star 6
3 star 2
2 star 2
1 star 2
Review Rating: 4.08
26 Customer Reviews
The reviews are automatic translation.
Paint peeling of fine parts not attached to car parts
5
From Japan
On 2017-09-14 05:16:01
It reaches firmly in the back, firm, easy to use and easy to use
This review is about item#07274461.
Removal of dust in detail
5
From Japan
On 2017-05-30 11:30:53
I was cutting and using drivers that I no longer needed. This time, it was cheap, so I purchased what it is. It is a rather sharp tip but it does not bend, and stiffness is nice! I felt it depends.
This review is about item#7274461.
Scribbling
5
From Japan
On 2016-06-12 19:10:49
Easy to use. It is long to carry.
This review is about item#07274461.
Motorcycle maintenance
5
From Japan
On 2015-12-02 20:55:10
One in a family
This review is about item#07274461.
Scribbles such as steel plates.
5
From Japan
On 2015-08-28 10:36:07
It is cheap to use.
This review is about item#07274461.
Work on scribing to iron
1
From Japan
On 2014-11-20 15:56:23
Durability is lacking, product has spots. I purchased multiple items at once and I used this comment.
This review is about item#07274461.
Aluminum case scribing work
5
From Japan
On 2014-07-10 09:41:54
The price is also inexpensive, it is a very handy sewing needle. Until now, we had done using the magic to dimension the part mounting part of the aluminum case, but workability has improved since it replaced it with a scribe needle.
This review is about item#07274461.
Expansion of holes.
2
From Japan
On 2013-05-13 00:54:05
Because heat treatment is bad, it is likely that it will break if you use a bent place several times. This makes no sense of heat treatment.
This review is about item#07274461.
Scribe to soft materials
4
From Japan
On 2013-04-05 13:11:20
There is no inconvenience in particular, and it is very satisfying in terms of price! It is!
This review is about item#07274461.
Scribe of aluminum material
4
From Japan
On 2012-09-23 23:20:17
There is no particular problem.
This review is about item#07274461.