Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Magnetic V-Block
  • Magnetic V-Block
  • Magnetic V-Block

Magnetic V-Block KMV-50B

2.33 (3)
Item.#
07274486
Mfr.#
KMV-50B
Package Qty.
1Set(2PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
V Surface Angle (degree)
90
Adsorption Strength (N [kgf])
150[15]
Dimensions B (mm)
40
Dimension L1 (mm)
36
Mass (kg/unit)
1
Compatible Diameter (phi)
50(MAX)
Dimensions A (mm)
50
Dimensions L (mm)
70
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Scribing work
2
From Japan
On 2012-06-06 16:42:35
I bought 10 sets in total, but they differ slightly in shape. It is hard to think, but what kind of production method is it? I think that if it is produced in the same process, it will be of the same shape. As a matter of course the set has the same shape so there is no hindrance to use, but if you use it with 2 sets 4 pieces it can not be used.
This review is about item#07274495.
Scribing work
2
From Japan
On 2012-02-28 12:21:51
How is the key hook of the wooden box not opening? I try to open it forcibly and it crooks and bends. We ordered 7 sets, the wooden box was damaged during shipping and returned. Thanks to the fact that there are 4 sets of stock, we received delivery, but the lid of 3 sets of wooden boxes out of 4 sets does not open. Is it being inspected whether the making is coarse and whether the lid opens smoothly.
This review is about item#07274495.
Scribe work etc.
3
From Japan
On 2011-01-18 13:29:22
Magnet a little weak
This review is about item#07274504.