Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Power Magnetic Stick
  • Power Magnetic Stick
  • Power Magnetic Stick
  • Power Magnetic Stick
  • Power Magnetic Stick

Power Magnetic Stick Power magnetic stick

4.61 (18)
Item.#
07274522
Mfr.#
Power magnetic stick
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
26
Overall Length (mm)
400
Customer Reviews
5 star 14
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.61
18 Customer Reviews
The reviews are automatic translation.
Kiriko iron scrap cleaning after machining
5
From Japan
On 2018-05-31 09:23:21
I tried using a variety of magnets, but it is easy to use and magnetic power is satisfactory
This review is about item#7274522.
Removal of iron sludge in cutting water
5
From Japan
On 2018-03-20 17:33:44
I can get it well, but I think that it should be 10 to 20 cm longer.
This review is about item#7274522.
Power Magnetic Stick
5
From Japan
On 2016-09-09 12:53:28
Power magnets sticks become magnets or do not become magnets by inserting and removing sticks
This review is about item#7274522.
Removal of crushing ball medium
1
From Japan
On 2016-07-07 12:07:53
As soon as it arrived, the magnet remained at the tip, and it could not be separated even if a rod was pulled.
This review is about item#07274522.
Used to clean drill hole chips
4
From Japan
On 2016-02-04 14:59:13
There is also magnetic force inexpensively, and it is very easy to use because you can collect the chips without choosing the place. It is the second additional purchase. The difficulty is that the plastic brim is easily broken. I hope it will be sold separately.
This review is about item#07274522.
Drill cutting waste
5
From Japan
On 2014-03-20 13:29:52
Magnetic force is powerful and cleaning of the cutting was easy. I think that a plastic brim is applied to the table of the pole board and the rubber crimp is good.
This review is about item#07274522.
Collection of scattered metal parts
4
From Japan
On 2012-07-24 12:49:47
Although the magnet is enough, if the magnetic force is a little stronger it may expand the usable range
This review is about item#07274522.
Cleaning of lathe operations
5
From Japan
On 2012-04-04 20:50:09
Convenient for cleaning iron cutting chips. It is moderately light and just right. I wish I could be a little smaller.
This review is about item#07274522.
Used to remove iron scraps processed by lathe
5
From Japan
On 2012-02-29 22:02:22
Although it was impression that I bought a power magnet stick, I realized that I have the power to take iron very much. I thought that it was excellent in diversity and place not reachable and narrow place. The improvement point which I felt a little using it felt that there is a problem in strength since the iron scrap remover part in the center is plastic. I crashed a little when I hit the place of plastic during use, so I think that this point will be improved in the future. I felt it was quite excellent as a product.
This review is about item#07274522.
Collection work of cutting chips
5
From Japan
On 2012-02-24 12:28:30
The strength of the magnet is a good feeling. Cleaning on site is a product that will be enjoyable.
This review is about item#07274522.