Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Attaced Magnifier

Magnetic Attaced Magnifier -

3.43 (7)
Item.#
07274531
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
67.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Magnet Dimension (Width x Depth x Height) (mm)
50x58x55
Magnification
2
Overall Length (mm)
460
Lens Diameter (phi mm)
100
Adsorption Ability (N)
800
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Machine operation
4
From Japan
On 2016-03-01 17:21:51
Attached to the flexible in various locations of the machine with a magnet, usability is good. Price is also satisfied.
This review is about item#07274531.
Engine assembly
4
From Japan
On 2016-02-03 17:25:37
Main jet of the part number confirmation Ya Check around the metal other
This review is about item#07274531.
Auxiliary lighting of machine tools
5
From Japan
On 2014-06-05 13:08:02
Same performance as the equivalent. Very good because the price is cheap. I want to verify durability by using it for a long time.
This review is about item#07274531.
Used on hand
5
From Japan
On 2013-01-18 13:42:31
We are attached to a solid magnet base and understand it is very useful for us.
This review is about item#07274531.
Part assembly verification
3
From Japan
On 2012-10-11 13:29:30
I am using it without any problems, but ... I would be happy if you could consider making the products lighter a little more if you let me mention just one.
This review is about item#07274531.
Look at cutting edge of cutlery
1
From Japan
On 2011-03-07 11:10:35
The rust of the screw part of the product sent is severe (the place where the screw can not be adjusted)
This review is about item#07274531.
Car work
2
From Japan
On 2011-02-17 13:12:47
Well, the evaluation is low, the poorness of the lens frame will be all. In percussion, the goods I received were deformed and not a true circle. Imagine durability. I bought it because it was cheaper than other products, but if I knew it was such a product it would have never bought it even though it was cheap.
This review is about item#07274531.