Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute Short End Mill
  • 2 Flute Short End Mill
  • 2 Flute Short End Mill

2 Flute Short End Mill C2YSC-030A

by YG-1
4.15 (13)
Item.#
07274872
Mfr.#
C2YSC-030A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Diameter Tolerance (mm)
0 - -0.030
Shank Diameter Tolerance
h6
Number of Blades
2
Shank Diameter (phi mm)
6
Overall Length (mm)
50
Helix Angle (Degree)
30
Blade Diameter Tolerance
0 - -0.030mm
Blade Diameter (phi mm)
3
Blade Length (mm)
8
Material
Cobalt HSS (high speed steel)HSSCo8 (SKH59)
Customer Reviews
5 star 8
4 star 0
3 star 4
2 star 1
1 star 0
Review Rating: 4.15
13 Customer Reviews
The reviews are automatic translation.
Cutting in the milling machine
3
From Japan
On 2016-02-28 22:08:33
I think the price that it is appropriate. Since the processing of our company is almost dry machining, the blade will be worn out soon. In each case, we use sharpening the knives.
This review is about item#07274951.
It used to sharpen the MDF.
5
From Japan
On 2014-09-10 13:29:30
It is regrettable handling disappears.
This review is about item#07274872.
Cutting work
3
From Japan
On 2014-06-23 18:21:37
I use without problems.
This review is about item#07274994.
Key cut
5
From Japan
On 2013-09-02 17:50:15
The price of the split feeling good
This review is about item#07274863.
Key cut
3
From Japan
On 2013-04-04 19:09:00
Although the normal Key cut for the end mill is poor slightly more durable than use long it from is about 5000 yen I think cheaper is better of the early exchanges in this end mill
This review is about item#07274854.
Cutting in the milling machine
3
From Japan
On 2012-08-27 22:12:19
Somewhat hardness compared with domestic products appears to be high. Chipping of the cutting edge is now to care. It is a solution likely to be raising the cutting speed, but you come out the wear of the problem because it is HSS. It costs you to endure the use if lower. Exchange into account, we expect the other stage of the price down.
This review is about item#07274994.
Shape cut-out processing of aluminum sheet
5
From Japan
On 2012-05-30 12:24:39
It is very satisfactory.
This review is about item#07274863.
Scraping sides of the aluminum alloy
5
From Japan
On 2012-01-20 19:35:05
You can use a special well-known manufacturers brand and not much different.
This review is about item#07274985.
Lathe, milling
5
From Japan
On 2011-12-12 23:54:03
Without a problem we specification. Since the prices are affordable We offer each size in this series.
This review is about item#07274942.
Resin processing of the NC engraving machine
5
From Japan
On 2011-09-06 14:22:43
Very good sharpness.
This review is about item#07274854.