Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 2 Flute Short End Mill
  • 2 Flute Short End Mill
  • 2 Flute Short End Mill

2 Flute Short End Mill C2YSC-050B

by YG-1
4.15 (13)
Item.#
07274897
Mfr.#
C2YSC-050B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Diameter Tolerance (mm)
0 - -0.030
Shank Diameter Tolerance
h6
Number of Blades
2
Shank Diameter (phi mm)
8
Overall Length (mm)
60
Helix Angle (Degree)
30
Blade Diameter Tolerance
0 - -0.030mm
Blade Diameter (phi mm)
5
Blade Length (mm)
10
Material
Cobalt HSS (high speed steel)HSSCo8 (SKH59)
Customer Reviews
5 star 8
4 star 0
3 star 4
2 star 1
1 star 0
Review Rating: 4.15
13 Customer Reviews
The reviews are automatic translation.
Cutting with milling machine
3
From Japan
On 2016-02-28 22:08:33
I think that price is reasonable. Since processing at our company is almost dry processing, the blades will be dull quickly. In each case, we use the knife to sharpen.
This review is about item#07274951.
I am using it to shave MDF.
5
From Japan
On 2014-09-10 13:29:30
It is regrettable that handling will disappear.
This review is about item#07274872.
Cutting
3
From Japan
On 2014-06-23 18:21:37
I am using it without problems.
This review is about item#07274994.
Key cut
5
From Japan
On 2013-09-02 17:50:15
Good feeling for price
This review is about item#07274863.
Key cut
3
From Japan
On 2013-04-04 19:09:00
Since the usual Key Cut endmill is about 5000 yen, it is somewhat less durable than using it for a long time but I think that early replacement is cheaper with this end mill
This review is about item#07274854.
Cutting with milling machine
3
From Japan
On 2012-08-27 22:12:19
It seems that hardness is somewhat higher than domestic products. I was concerned about the chipping of the cutting edge. Although it seems to be resolved if the cutting speed is raised, since it is HSS, wear problems will arise. It can withstand use if the cost is low. Considering the currency exchange, I expect it to lower the further price.
This review is about item#07274994.
Cutting out shape of aluminum thin plate
5
From Japan
On 2012-05-30 12:24:39
I am very satisfied.
This review is about item#07274863.
Face milling of aluminum alloy
5
From Japan
On 2012-01-20 19:35:05
It can be used very much with special famous manufacturer brand items.
This review is about item#07274985.
Lathe / milling
5
From Japan
On 2011-12-12 23:54:03
I am specifying it without problems. Because the price is affordable, each size is aligned in this series.
This review is about item#07274942.
Resin processing with NC engraving machine
5
From Japan
On 2011-09-06 14:22:43
It is very good sharpness.
This review is about item#07274854.