Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute Short End Mill
  • 2 Flute Short End Mill
  • 2 Flute Short End Mill

2 Flute Short End Mill C2YSC-070T

by YG-1
4.15 (13)
Item.#
07274915
Mfr.#
C2YSC-070T
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Diameter Tolerance (mm)
0 - -0.030
Shank Diameter Tolerance
h6
Number of Blades
2
Shank Diameter (phi mm)
10
Overall Length (mm)
60
Helix Angle (Degree)
30
Blade Diameter Tolerance
0 - -0.030mm
Blade Diameter (phi mm)
7
Blade Length (mm)
14
Material
Cobalt HSS (high speed steel)HSSCo8 (SKH59)
Customer Reviews
5 star 8
4 star 0
3 star 4
2 star 1
1 star 0
Review Rating: 4.15
13 Customer Reviews
The reviews are automatic translation.
Cutting in the milling machine
3
From Japan
On 2016-02-28 22:08:33
I think the price that it is appropriate. Since the processing of our company is almost dry machining, the blade will be worn out soon. In each case, we use sharpening the knives.
This review is about item#07274951.
It used to sharpen the MDF.
5
From Japan
On 2014-09-10 13:29:30
It is regrettable handling disappears.
This review is about item#07274872.
Cutting work
3
From Japan
On 2014-06-23 18:21:37
I use without problems.
This review is about item#07274994.
Key cut
5
From Japan
On 2013-09-02 17:50:15
The price of the split feeling good
This review is about item#07274863.
Key cut
3
From Japan
On 2013-04-04 19:09:00
Since the usual Key Cut endmill is about 5000 yen, it is somewhat less durable than using it for a long time but I think that early replacement is cheaper with this end mill
This review is about item#07274854.
Cutting with milling machine
3
From Japan
On 2012-08-27 22:12:19
It seems that hardness is somewhat higher than domestic products. I was concerned about the chipping of the cutting edge. Although it seems to be resolved if the cutting speed is raised, since it is HSS, wear problems will arise. It can withstand use if the cost is low. Considering the currency exchange, I expect it to lower the further price.
This review is about item#07274994.
Cutting out shape of aluminum thin plate
5
From Japan
On 2012-05-30 12:24:39
I am very satisfied.
This review is about item#07274863.
Face milling of aluminum alloy
5
From Japan
On 2012-01-20 19:35:05
It can be used very much with special famous manufacturer brand items.
This review is about item#07274985.
Lathe / milling
5
From Japan
On 2011-12-12 23:54:03
I am specifying it without problems. Because the price is affordable, each size is aligned in this series.
This review is about item#07274942.
Resin processing with NC engraving machine
5
From Japan
On 2011-09-06 14:22:43
It is very good sharpness.
This review is about item#07274854.