The reviews are automatic translation.
Cutting with milling machine
From Japan
On 2016-02-28 22:08:33
I think that price is reasonable. Since processing at our company is almost dry processing, the blades will be dull quickly. In each case, we use the knife to sharpen.
I am using it to shave MDF.
From Japan
On 2014-09-10 13:29:30
It is regrettable that handling will disappear.
Cutting
From Japan
On 2014-06-23 18:21:37
I am using it without problems.
Key cut
From Japan
On 2013-09-02 17:50:15
Good feeling for price
Key cut
From Japan
On 2013-04-04 19:09:00
Since the usual Key Cut endmill is about 5000 yen, it is somewhat less durable than using it for a long time but I think that early replacement is cheaper with this end mill
Cutting with milling machine
From Japan
On 2012-08-27 22:12:19
It seems that hardness is somewhat higher than domestic products. I was concerned about the chipping of the cutting edge. Although it seems to be resolved if the cutting speed is raised, since it is HSS, wear problems will arise. It can withstand use if the cost is low. Considering the currency exchange, I expect it to lower the further price.
Cutting out shape of aluminum thin plate
From Japan
On 2012-05-30 12:24:39
I am very satisfied.
Face milling of aluminum alloy
From Japan
On 2012-01-20 19:35:05
It can be used very much with special famous manufacturer brand items.
Lathe / milling
From Japan
On 2011-12-12 23:54:03
I am specifying it without problems. Because the price is affordable, each size is aligned in this series.
Resin processing with NC engraving machine
From Japan
On 2011-09-06 14:22:43
It is very good sharpness.