Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 4 Flute Center Cutting Short End Mill
  • 4 Flute Center Cutting Short End Mill
  • 4 Flute Center Cutting Short End Mill

4 Flute Center Cutting Short End Mill C4YSC-050B

by YG-1
4.75 (16)
Item.#
07275021
Mfr.#
C4YSC-050B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Diameter Tolerance (mm)
0 - +0.030
Shank Diameter Tolerance
h6
Blade Diameter (phi mm)
5.0
Blade Length (mm)
15
Material
Cobalt HSS (high speed steel)HSSCo8 (SKH59)
Helix Angle (Degree)
30
Number of Blades
4
Shank Diameter (phi mm)
8
Overall Length (mm)
60
Customer Reviews
5 star 13
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
16 Customer Reviews
The reviews are automatic translation.
Motorcycles, parts of cars when making
3
From Japan
On 2016-09-29 18:24:05
It is enough to think about the price. It is how durable it is to worry.
This review is about item#7275012.
fries
5
From Japan
On 2016-08-18 16:23:24
I was able to process without problems.
This review is about item#7275012.
I use it to raise the stainless steel
5
From Japan
On 2016-07-30 23:42:47
I think that the finished side is also clean and easy to use
This review is about item#07275107.
Aluminum grooving
4
From Japan
On 2013-06-16 21:03:11
After purchasing the blade diameter 16, it is used only once for grooving of aluminum. Shank tolerance is correct. The blade diameter is within the tolerance. There is not much swing of the blade. Sharpness is not different from domestic production. Actually, if it is used for aluminum, it is better to have a little twisted angle. The case made it possible to insert a shank like a super steel end mill and still had a cover of the cutting edge, so I felt it was very polite. It is satisfactory enough to use only aluminum. Looking at the price, I think that we can go with a pattern called new replenishment after using it for a glasses and going to (if it is a general-purpose aircraft).
This review is about item#07275107.
Model work
5
From Japan
On 2013-03-31 22:06:10
You can cut well. The finish is also beautiful.
This review is about item#07275021.
Production of model
5
From Japan
On 2013-03-31 17:45:43
You can shave it with crunch.
This review is about item#07275003.
Finish processing of soft material.
5
From Japan
On 2012-09-25 15:26:40
It can be processed as domestically as ever, yet its price is cheap. It seems that you can use it long if you decide the purpose of use.
This review is about item#07275107.
Seat creasing and side processing
5
From Japan
On 2012-07-06 12:42:13
I use it often because the price is low and it can be cut well.
This review is about item#07275091.
Milling with drilling machine
4
From Japan
On 2012-05-25 18:43:32
Since it is not frequently used, we will refrain from opinions such as improvement.
This review is about item#07275021.
Milling
5
From Japan
On 2011-12-12 23:38:31
I think it's good.
This review is about item#07275107.