Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 4 Flute Center Cutting Short End Mill
  • 4 Flute Center Cutting Short End Mill
  • 4 Flute Center Cutting Short End Mill

4 Flute Center Cutting Short End Mill C4YSC-070T

by YG-1
4.75 (16)
Item.#
07275046
Mfr.#
C4YSC-070T
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Diameter Tolerance (mm)
0 - +0.030
Shank Diameter Tolerance
h6
Blade Diameter (phi mm)
7.0
Blade Length (mm)
20
Material
Cobalt HSS (high speed steel)HSSCo8 (SKH59)
Helix Angle (Degree)
30
Number of Blades
4
Shank Diameter (phi mm)
10
Overall Length (mm)
60
Customer Reviews
5 star 13
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
16 Customer Reviews
The reviews are automatic translation.
Bike, at the time of car parts production
3
From Japan
On 2016-09-29 18:24:05
Given to the price is sufficient. It is whether or not there is how much of the durability of anxious.
This review is about item#7275012.
fries
5
From Japan
On 2016-08-18 16:23:24
We were able to be processed without problems.
This review is about item#7275012.
I use a stainless steel finishing
5
From Japan
On 2016-07-30 23:42:47
I think that also finished surface easy to use and clean
This review is about item#07275107.
Grooving of aluminum
4
From Japan
On 2013-06-16 21:03:11
After purchasing a blade diameter of 16, used only once in the groove processing of aluminum. Tolerance of the shank is decent. Blade diameter is within tolerance. Pattern is not much deflection of the blade. Sharpness is not the same as domestic. The truth is, if you use the aluminum, but is better a little more twist angle is tight. Case, the shank like the ultra-steel end mills have to be able to insert, It should be noted that because it was and also with the cover of the cutting edge, I felt that it is a very polite. To use only in aluminum, satisfactory. If the price point of view, using the steel, If you come stand to, in a pattern referred to as a new replenishment I think I can go (if general-purpose machine, is).
This review is about item#07275107.
Model work
5
From Japan
On 2013-03-31 22:06:10
Well off. Finish is also beautiful.
This review is about item#07275021.
Production of the model
5
From Japan
On 2013-03-31 17:45:43
You can cut and crispy.
This review is about item#07275003.
Finish machining of soft material.
5
From Japan
On 2012-09-25 15:26:40
Can be processed without the same as domestic products, It should be noted that the cheap price. You could use longer be determined the intended use.
This review is about item#07275107.
Seat chestnut and side milling
5
From Japan
On 2012-07-06 12:42:13
Since the price is also cut well cheap it has been well utilized.
This review is about item#07275091.
Milling in the drilling machine
4
From Japan
On 2012-05-25 18:43:32
Refrain from the opinion of the improvement since the frequency of use is not a lot.
This review is about item#07275021.
Milling
5
From Japan
On 2011-12-12 23:38:31
I think that good.
This review is about item#07275107.