Buy more than* S$200* and get FREE SHIPPING

  • Standard Roughing End Mill
  • Standard Roughing End Mill
  • Standard Roughing End Mill

Standard Roughing End Mill E2758120

by YG-1
4.40 (5)
Item.#
07275152
Mfr.#
E2758120
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Diameter Tolerance (mm)
+/-0.12
Shank Diameter Tolerance
h6
Material
Cobalt HSS (high speed steel)HSSCo8 (SKH59)
Blade Length (mm)
30
Number of Blades
4
Helix Angle (Degree)
30
Work Material
Carbon steel & alloy steel tool steel purihadon steel & stainless steel & cast iron & copper alloy & aluminum alloy
Shank Diameter (phi mm)
12
Overall Length (mm)
80
Blade Diameter (phi mm)
12
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
We use the meal of stainless
5
From Japan
On 2016-04-13 00:52:20
Good because the rice cake is also less well-cutting resistance that we One stick in order to cut the thick plate of stainless steel
This review is about item#07275125.
Rough, medium-up
5
From Japan
On 2013-01-21 13:31:44
no problem
This review is about item#07275177.
Roughing of deep groove processing
3
From Japan
On 2012-04-18 12:20:10
This price is I think that it is very cheap good goods to ordinary-to-use strength to be without problems
This review is about item#07275125.
Roughing of steel
4
From Japan
On 2011-02-09 16:56:21
Not been able to comparison with other roughing end mill, but it can be stress-free cutting.
This review is about item#07275143.
Cutting of aluminum
5
From Japan
On 2011-01-24 23:25:56
I think that it is good blade have end mill. Only aluminum cutting is very long-lasting and feel likely.
This review is about item#07275125.