Buy more than* S$200* and get FREE SHIPPING

  • Standard Roughing End Mill
  • Standard Roughing End Mill
  • Standard Roughing End Mill

Standard Roughing End Mill E2758200

by YG-1
4.40 (5)
Item.#
07275177
Mfr.#
E2758200
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Diameter Tolerance (mm)
+/-0.12
Shank Diameter Tolerance
h6
Material
Cobalt HSS (high speed steel)HSSCo8 (SKH59)
Shank Diameter (phi mm)
20
Overall Length (mm)
110
Helix Angle (Degree)
30
Work Material
Carbon steel & alloy steel tool steel purihadon steel & stainless steel & cast iron & copper alloy & aluminum alloy
Blade Diameter (phi mm)
20
Blade Length (mm)
45
Number of Blades
4