Buy more than* S$200* and get FREE SHIPPING

  • Standard Roughing End Mill
  • Standard Roughing End Mill
  • Standard Roughing End Mill

Standard Roughing End Mill E2758250

by YG-1
4.40 (5)
Item.#
07275186
Mfr.#
E2758250
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Diameter Tolerance (mm)
+/-0.12
Shank Diameter Tolerance
h6
Material
Cobalt HSS (high speed steel)HSSCo8 (SKH59)
Shank Diameter (phi mm)
25
Overall Length (mm)
120
Helix Angle (Degree)
30
Work Material
Carbon steel & alloy steel tool steel purihadon steel & stainless steel & cast iron & copper alloy & aluminum alloy
Blade Diameter (phi mm)
25
Blade Length (mm)
50
Number of Blades
5
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
I am using it for roughing of stainless steel
5
From Japan
On 2016-04-13 00:52:20
It is stuck to cut thick plates of stainless steel. It has good handleability and good cutting resistance.
This review is about item#07275125.
Rough season
5
From Japan
On 2013-01-21 13:31:44
no problem
This review is about item#07275177.
Rough drawing of deep groove processing
3
From Japan
On 2012-04-18 12:20:10
I think that this price is very cheap and good item though it can be used normally without any problem in strength
This review is about item#07275125.
Rough processing of steel materials
4
From Japan
On 2011-02-09 16:56:21
Although it can not compare with other rouging end mills, it can cut without stress.
This review is about item#07275143.
Cutting of aluminum
5
From Japan
On 2011-01-24 23:25:56
I think that it is a good end mill with good blade. Although it is only aluminum cutting, it seems to be very long lasting.
This review is about item#07275125.