Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute Ball End Mill

2 Flute Ball End Mill C2ORB-050A

by YG-1
4.17 (6)
Item.#
07275222
Mfr.#
C2ORB-050A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Diameter Tolerance (mm)
0 - +0.030
Shank Diameter Tolerance
h6
Blade Length (mm)
10
Ball Radius R (mm)
2.5
Shank Diameter (phi mm)
6
Helix Angle (Degree)
30
Number of Blades
2
Overall Length (mm)
80
Blade Diameter (phi mm)
5.0
Material
Cobalt high-speed-steel (high-speed steel) HSSCo8 (SKH59)
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Use the U-groove machining of duralumin
5
From Japan
On 2014-08-04 23:25:00
Sharpness has satisfied well.
This review is about item#07275213.
Chemical wood in NC (hardness 67) cutting
1
From Japan
On 2013-03-02 10:34:53
There was a thing that was used or previously many times recently have the impression that not long-lasting sharpness was using other manufacturers products. Stock was processed to obtain this item of the ship on the same day a hurry because of a shortage of time, but I was surprised again too poor sharpness. Cutting surface but was a chemical wood processing of hardness 67 shortly after processing (the first of about 0.005㎡ was able to clean cutting) is now white. Although 0.3㎡ necessary to continue processing was cutting was finished to feel that the entire surface of cloudy because it is processing that can not be canceled in the middle. Sharpness is the feeling that became white and slip the plane fell. Be processed the Mitsubishi Materials and area of ​​more than 3 to 5 times even if the same processing in Nisshin will be a clean working surface, rather than that the cutting surface becomes white. This cheap and does not have the price value to say is. This can not be used even spare you stock up this time.
This review is about item#07275195.
Milling, of the knob dial mark processing
5
From Japan
On 2011-12-12 23:20:27
Price is also affordable, it can also clean processed aluminum and brass.
This review is about item#07275195.
We are using the wood processing.
4
From Japan
On 2011-05-03 20:45:06
It was there for the processing of wood than carbide knives.
This review is about item#07275231.
Using the machinery of the milling machine, etc., mainly used in the processing of resin
5
From Japan
On 2011-01-06 14:27:35
We want to increase the wear resistance of the cutting edge.
This review is about item#07275195.
Milling
5
From Japan
On 2010-12-24 17:35:52
Purchase before, because it is made in Korea but was skeptical have been used without problem sharpness, to both have blade.
This review is about item#07275256.