Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute Ball End Mill

2 Flute Ball End Mill C2ORB-060A

by YG-1
4.17 (6)
Item.#
07275231
Mfr.#
C2ORB-060A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Diameter Tolerance (mm)
0 - +0.030
Shank Diameter Tolerance
h6
Blade Diameter (phi mm)
6.0
Blade Length (mm)
12
Ball Radius R (mm)
3
Helix Angle (Degree)
30
Number of Blades
2
Shank Diameter (phi mm)
6
Overall Length (mm)
90
Material
Cobalt high-speed-steel (high-speed steel) HSSCo8 (SKH59)
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Used for U groove processing of duralumin
5
From Japan
On 2014-08-04 23:25:00
I am satisfied with sharpness.
This review is about item#07275213.
Chemical wood (hardness 67) cutting work at NC
1
From Japan
On 2013-03-02 10:34:53
Although I used it several times before, I have an impression that the sharpness does not last long and I used other manufacturer products recently. Because we were short of stock this time we got this product of shipment on the same day, but we processed it but it was too sharp and surprised again. We made chemical wood of hardness 67, but shortly after processing (the first 0.005 m 2 that we could cut beautifully) the cutting surface turned white. Because it is a process that can not be canceled on the way, it continued processing and necessary 0.3 m² was cut, but it was finished to make the whole surface opaque. It is a feeling that sharpness fell and turned white as it slid along the surface. Even if the same processing is done in Mitsubishi Materials and Nissyo, even if 3 to 5 times the area is processed, the cutting surface will not turn white and it will be a beautiful processed surface. Even if it says cheap by this, there is not the price value. With this, you can not use the reserve you bought this time.
This review is about item#07275195.
Milling, marking of dial and dial
5
From Japan
On 2011-12-12 23:20:27
The price is reasonable and aluminum and brass can be processed neatly.
This review is about item#07275195.
I use it for wood processing.
4
From Japan
On 2011-05-03 20:45:06
It was processing wood from a cemented carbide blade.
This review is about item#07275231.
Used machine such as milling machine, mainly used for processing of resin
5
From Japan
On 2011-01-06 14:27:35
I want you to raise the abrasion resistance of the cutting edge.
This review is about item#07275195.
Milling
5
From Japan
On 2010-12-24 17:35:52
Before purchase, it was half-trusted because it was made in Korea, but we are using it with no problem with sharpness and blade ownership.
This review is about item#07275256.