Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Welding Rods

Welding Rods LC-3

Item.#
07275956
Mfr.#
LC-3
Package Qty.
1Box(20kg)
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Purpose
Vehicles, bridges, light steel framework, and other general welding items For mild steel
Tensile Strength (N/mm2)
466
Type
Shielded metal arc welding rod
Coating
Lime titanium type
JIS Standard
Z3211 E4303 (former Z3211 D4303)
Color
Rod tip color: Orange
Type
For mild steel, for general high efficiency
Yield Point (N/mm2)
425
Elongation (%)
32
Impact Resistance
impact resistance value: 114J
Rod Diameter (phi mm)
2.6
Stick Length (mm)
350
Current (A)
(down) 60 to 100, (vertical, direction upward) 50 to 90