Buy more than* S$200* and get FREE SHIPPING

  • Welding Rods

Welding Rods LC-3

Item.#
07275965
Mfr.#
LC-3
Package Qty.
1Box(20kg)
Ship pack of
1
239.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Vehicles, bridges, light steel framework, and other general welding items For mild steel
Tensile Strength (N/mm2)
466
Rod Diameter (phi mm)
3.2
Stick Length (mm)
350
Type
Covered electrode
Coating
Lime titanium
Type
For mild steel, for general high efficiency
Yield Point (N/mm2)
425
Elongation (%)
32
JIS Standard
Z3211 E4303 (formerly Z3211 D4303)
Color
Rod tip color: Orange
Impact Resistance
Shock value: 114J
Current (A)
(From below) 100-140, (Standing-Above) 80-130