Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Welding Rods

Welding Rods LC-3

Item.#
07275974
Mfr.#
LC-3
Package Qty.
1Box(20kg)
Ship pack of
1
249.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Vehicles, bridges, light steel framework, and other general welding items For mild steel
Tensile Strength (N/mm2)
466
Rod Diameter (phi mm)
4
Stick Length (mm)
450
Impact Resistance
Impact value: 114J
Current (A)
(Downward) 140-190, (TatsuMuko-up) 110-170
Yield Point (N/mm2)
425
Elongation (%)
32
JIS Standard
Z3211 E4303 (old Z3211 D4303)
Color
Bo-taniro: Orange
Coating
Raimuchitaniya system
Type
Mild steel for general and high efficiency for