Buy more than* S$200* and get FREE SHIPPING

  • 415G Swivel Caster, Nylon Wheel Urethane Roll Wheel, With A Stopper
  • 415G Swivel Caster, Nylon Wheel Urethane Roll Wheel, With A Stopper
  • 415G Swivel Caster, Nylon Wheel Urethane Roll Wheel, With A Stopper

415G Swivel Caster, Nylon Wheel Urethane Roll Wheel, With A Stopper 415G-UR65

4.71 (7)
Item.#
07276087
Mfr.#
415G-UR65
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
439G
TRUSCO Part Number
315-8616
Turning Radius (mm)
60
Mounting Dimensions XxY (mm)
55x42
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
55
Finishing (Metal Compatibletings)
Chromium plating (uni-chromium plating handle)
Eccentricity E (mm)
21
Attachment Height H (mm)
80
Mounting Seat A x B (mm)
70x58
Wheel Width (mm)
27
Brake
Included
Model
415G free wheel
Shape
Free wheel S
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel Includes plastic bush
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Foot of self-made furniture
5
From Japan
On 2017-01-15 18:46:22
There is no worry that the movement is smooth and it will hurt the floor surface, I am satisfied.
This review is about item#7276071.
Preliminary minutes
5
From Japan
On 2016-09-01 15:52:11
It is a repeat. There is no problem in terms of price.
This review is about item#7276096.
We will use it for products.
4
From Japan
On 2016-04-13 19:42:58
Were 413G people better made? I made 415 G by price.
This review is about item#07276096.
Construction
5
From Japan
On 2016-02-15 09:40:04
The amount is clear, and the shipping fee will not be charged separately at a later date. Besides, delivery is very early, so I am very satisfied.
This review is about item#07276071.
Carrying the material.
4
From Japan
On 2014-12-03 14:34:32
He carries weighty items, but it is strong and lasts long. With a stopper, the baggage does not move, it is safe.
This review is about item#07276096.
For dolly production
5
From Japan
On 2014-10-30 16:28:58
The sound is also quiet and easy to use.
This review is about item#07276071.
I used it as a caster for moving furniture.
5
From Japan
On 2013-12-11 11:39:55
I used it as a caster for moving furniture. I chose this item because I needed some looks as well. I think that it is a good product because the operation feeling of the stopper was also cool.
This review is about item#07276087.