Buy more than* S$200* and get FREE SHIPPING

  • 415G Swivel Caster, Nylon Wheel Urethane Roll Wheel, With A Stopper
  • 415G Swivel Caster, Nylon Wheel Urethane Roll Wheel, With A Stopper
  • 415G Swivel Caster, Nylon Wheel Urethane Roll Wheel, With A Stopper

415G Swivel Caster, Nylon Wheel Urethane Roll Wheel, With A Stopper 415G-UR75

4.71 (7)
Item.#
07276096
Mfr.#
415G-UR75
Package Qty.
1PC
Ship pack of
1
15.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
439G
Mounting Seat A x B (mm)
70x58
Wheel Width (mm)
27
Brake
With
Model
415G Universal car
Shape
Universal car S
TRUSCO Part Number
315-8624
Finishing (Metal Compatibletings)
Chrome plating (handle is unichrome plating)
Turning Radius (mm)
60
Mounting Dimensions XxY (mm)
55x42
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
65
Eccentricity E (mm)
21
Attachment Height H (mm)
90
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel Includes plastic bush
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Foot self-made furniture
5
From Japan
On 2017-01-15 18:46:22
Without fear of damaging the movement is also smooth floor, I am satisfied.
This review is about item#7276071.
Spare minute
5
From Japan
On 2016-09-01 15:52:11
It is a repeat. Of price also is not a problem.
This review is about item#7276096.
We will use the product.
4
From Japan
On 2016-04-13 19:42:58
Wonder if those of 413G is made was good? But I decided to 415G in the price.
This review is about item#07276096.
Construction
5
From Japan
On 2016-02-15 09:40:04
Amount of money is clear, separate it also does not come charged at a later date postage. Moreover, since the very early to delivery, we are very satisfied.
This review is about item#07276071.
Carrying the material.
4
From Japan
On 2014-12-03 14:34:32
He carries weighty items, but it is strong and lasts long. With a stopper, the baggage does not move, it is safe.
This review is about item#07276096.
For dolly production
5
From Japan
On 2014-10-30 16:28:58
The sound is also quiet and easy to use.
This review is about item#07276071.
I used it as a caster for moving furniture.
5
From Japan
On 2013-12-11 11:39:55
I used it as a caster for moving furniture. I chose this item because I needed some looks as well. I think that it is a good product because the operation feeling of the stopper was also cool.
This review is about item#07276087.