|
Swivel Caster, Rubber-Wheel 500BPS-CR100
(1)
- Item.#
- 07276105
- Mfr.#
- 500BPS-CR100
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Wheel Width (mm)
- 50
- Mounting Seat A x B (mm)
- 114x102
- TRUSCO Part Number
- 392-9728
- Mounting Dimentsion X x Y(X1 x Y1)(mm)
- 80x76(88x64)
- Allowable Load (daN)
- 400
- Attachment Height H (mm)
- 142
- Turning Radius (mm)
- 95
- Finishing (Metal Compatibletings)
- unichrome plating
- 2014 TRUSCO Published Page
- 1-2102
- Wheel Diameter D (phi mm)
- 100
- Eccentricity E (mm)
- 40
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Dolly carrying intermediate products
From Japan
On 2017-06-23 16:40:55
It is a very smooth movement. I used the same thing from before, but I tried to add this time.
Customers Who Bought This Item Also Bought