Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 500BPS-CR125

4.00 (1)
Item.#
07276114
Mfr.#
500BPS-CR125
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
50
Wheel Diameter D (phi mm)
125
Eccentricity E (mm)
45
Turning Radius (mm)
112
Finishing (Metal Compatibletings)
unichrome plating
2014 TRUSCO Published Page
1-2102
Mounting Dimentsion X x Y(X1 x Y1)(mm)
80x76(88x64)
Allowable Load (daN)
450
Attachment Height H (mm)
164
Mounting Seat A x B (mm)
114x102
TRUSCO Part Number
392-9736
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Dolly carrying intermediate products
4
From Japan
On 2017-06-23 16:40:55
It is a very smooth movement. I used the same thing from before, but I tried to add this time.
This review is about item#7276123.