Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 500BPS-CR200

4.00 (1)
Item.#
07276132
Mfr.#
500BPS-CR200
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
50
Eccentricity E (mm)
58
Turning Radius (mm)
163
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Shape
Swivel
Wheel Diameter D (phi mm)
200
Allowable Load (daN)
500
Attachment Height H (mm)
246
Mounting Seat A x B (mm)
159x115
Mounting Hole Diameter P(mm)
13
Mounting Dimentsion X x Y(X1 x Y1)(mm)
125.5x62(133.5x85.5)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Dolly carrying intermediate products
4
From Japan
On 2017-06-23 16:40:55
It is a very smooth movement. I used the same thing from before, but I tried to add this time.
This review is about item#7276123.