Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 519BPS-CR100

Item.#
07276184
Mfr.#
519BPS-CR100
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
50
TRUSCO Part Number
367-1887
Mounting Dimentsion X x Y(X1 x Y1)(mm)
80x76(88x64)
Allowable Load (daN)
400
Attachment Height H (mm)
142
Mounting Seat A x B (mm)
114x102
Finishing (Metal Compatibletings)
unichrome plating
2014 TRUSCO Published Page
1-2102
Wheel Diameter D (phi mm)
100
Eccentricity E (mm)
40
Turning Radius (mm)
95