Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 519BPS-CR125

Item.#
07276193
Mfr.#
519BPS-CR125
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
50
Attachment Height H (mm)
164
Mounting Seat A x B (mm)
114x102
TRUSCO Part Number
367-1895
Mounting Dimentsion X x Y(X1 x Y1)(mm)
80x76(88x64)
Allowable Load (daN)
450
Eccentricity E (mm)
45
Turning Radius (mm)
112
Finishing (Metal Compatibletings)
unichrome plating
2014 TRUSCO Published Page
1-2102
Wheel Diameter D (phi mm)
125