Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 519BPS-CR150

Item.#
07276202
Mfr.#
519BPS-CR150
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
50
TRUSCO Part Number
367-1909
Mounting Dimentsion X x Y(X1 x Y1)(mm)
80x76(88x64)
Allowable Load (daN)
500
Attachment Height H (mm)
187
Mounting Seat A x B (mm)
114x102
Finishing (Metal Compatibletings)
unichrome plating
2014 TRUSCO Published Page
1-2102
Wheel Diameter D (phi mm)
150
Eccentricity E (mm)
38
Turning Radius (mm)
118