Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 519BPS-CR200

Item.#
07276211
Mfr.#
519BPS-CR200
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
50
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Shape
SwivelS
Wheel Diameter D (phi mm)
200
Eccentricity E (mm)
58
Turning Radius (mm)
163
Mounting Seat A x B (mm)
159x115
Mounting Hole Diameter P(mm)
13
Mounting Dimentsion X x Y(X1 x Y1)(mm)
125.5x62(133.5x85.5)
Allowable Load (daN)
500
Attachment Height H (mm)
246