Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster, Urethane-Wheel
  • Rigid Caster, Urethane-Wheel
  • Rigid Caster, Urethane-Wheel

Rigid Caster, Urethane-Wheel 500BPR-CU150

Item.#
07276324
Mfr.#
500BPR-CU150
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
50
Finishing (Metal Compatibletings)
unichrome plating
Mounting Dimentsion X x Y(X1 x Y2)(mm)
80x76(88x64)
Allowable Load (daN[kgf])
500[510]
Mounting Seat A x B (mm)
114x102
Wheel Diameter D (phi mm)
150
Attachment Height H (mm)
187