Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster, Urethane-Wheel
  • Rigid Caster, Urethane-Wheel
  • Rigid Caster, Urethane-Wheel

Rigid Caster, Urethane-Wheel 500BPR-CU200

Item.#
07276333
Mfr.#
500BPR-CU200
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
50
Mounting Dimentsion X x Y(X1 x Y2)(mm)
125.5x62(133.5x85.5)
Allowable Load (daN[kgf])
500[510]
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Eccentricity E (mm)
-
Wheel Diameter D (phi mm)
200
Attachment Height H (mm)
246
Mounting Seat A x B (mm)
159x115
Mounting Hole Diameter P(mm)
13
Shape
Fixedcars