Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model

Simple Slide Bush, Sm Model SM-3G

Item.#
07276622
Mfr.#
SM-3G
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Material
Resin
Pricision
Senior
Seal
Nothing
Shaft Diameter (phi mm)
3
Radial Clearance Tolerance Values(micrometer)
-3(Max)
Standard Load Rating C (N)
69 (dynamic)
Specification
Standard specification
Dimensions L (mm)
10 (tolerance: 0 to -0.12)
Weight (g)
1.4
Eccentricity
8μm
Standard Load Rating Co (N)
105 (Static)
Ball Row Number
4