Buy more than* S$200* and get FREE SHIPPING

  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model

Simple Slide Bush, Sm Model SM-4G

Item.#
07276631
Mfr.#
SM-4G
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Material
Resin
Radial Clearance Tolerance Values(micrometer)
-3(Max)
Standard Load Rating C (N)
88 (dynamic)
Pricision
Senior
Seal
Nothing
Shaft Diameter (phi mm)
4
Specification
Standard specification
Standard Load Rating Co (N)
127 (Static)
Ball Row Number
4
Dimensions L (mm)
12 (tolerance: 0 to -0.12)
Weight (g)
2.0
Eccentricity
8μm