Buy more than* S$200* and get FREE SHIPPING

  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model

Simple Slide Bush, Sm Model SM-5G

Item.#
07276647
Mfr.#
SM-5G
Package Qty.
1PC
Ship pack of
1
7.49 SGD
ADD TO CART
Shipped after 2017-09-28
Now we ship to...
...see all
Item Feature
Material
Resin
Weight (g)
4.0
Shaft Diameter (phi mm)
5
Eccentricity
8μm
Standard Load Rating Co (N)
206 (Static)
Ball Row Number
4
Dimensions L (mm)
15 (tolerance: 0 to -0.12)
Specification
Standard specification
Dimension W (mm)
1.1
Dimention D1 (phimm)
9.6
Radial Clearance Tolerance Values(micrometer)
-3(Max)
Standard Load Rating C (N)
167 (dynamic)
Pricision
Senior
Seal
Nothing