Buy more than* S$200* and get FREE SHIPPING

  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model

Simple Slide Bush, Sm Model SM-6G

Item.#
07276656
Mfr.#
SM-6G
Package Qty.
1PC
Ship pack of
1
6.12 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Material
Resin
Radial Clearance Tolerance Values(micrometer)
-3(Max)
Standard Load Rating C (N)
206 (dynamic)
Pricision
Senior
Seal
Nothing
Dimension W (mm)
1.1
Dimention D1 (phimm)
11.5
Specification
Standard specification
Standard Load Rating Co (N)
265 (Static)
Ball Row Number
4
Dimensions L (mm)
19 (tolerance: 0 to -0.2)
Weight (g)
8.5
Shaft Diameter (phi mm)
6
Eccentricity
12μm