Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model

Simple Slide Bush, Sm Model SM-8sG

Item.#
07276665
Mfr.#
SM-8sG
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
Shipped after 2018-08-22
Now we ship to...
...see all
Item Feature
Material
Resin
Pricision
High class
Dimensions L (mm)
17 (tolerance: 0 to -0.2)
Seal
Not available
Weight (g)
11
Shaft Diameter (phi mm)
8
Eccentricity
12microm
Standard Load Rating Co (N)
216 (static)
Ball Row Number
4
Specification
Standard specification
Dimensions dr (mm)
8 (tolerance: 0 to -9micrometer)
Dimensions B (mm)
11.5 (tolerance: 0 to -0.2)
Dimension D (phi mm)
15 (tolerance: 0 to -11microm)
Dimension W (mm)
1.1
Dimention D1 (phimm)
14.3
Radial Clearance Tolerance Values(micrometer)
-3 (Maximum)
Standard Load Rating C (N)
176 (motion)