Buy more than* S$200* and get FREE SHIPPING

  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model

Simple Slide Bush, Sm Model SM-8G

Item.#
07276674
Mfr.#
SM-8G
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Resin
Eccentricity
12μm
Standard Load Rating Co (N)
392 (Static)
Ball Row Number
4
Dimensions L (mm)
24 (tolerance: 0 to -0.2)
Weight (g)
17
Shaft Diameter (phi mm)
8
Specification
Standard specification
Radial Clearance Tolerance Values(micrometer)
-3(Max)
Standard Load Rating C (N)
274 (dynamic)
Pricision
Senior
Seal
Nothing
Dimension W (mm)
1.1
Dimention D1 (phimm)
14.3