Buy more than* S$200* and get FREE SHIPPING

  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model

Simple Slide Bush, Sm Model SM-10G

Item.#
07276683
Mfr.#
SM-10G
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Material
Resin
Shaft Diameter (phi mm)
10
Eccentricity
12μm
Standard Load Rating Co (N)
549 (Static)
Ball Row Number
4
Dimensions L (mm)
29 (tolerance: 0 to -0.2)
Weight (g)
36
Specification
Standard specification
Dimention D1 (phimm)
18
Radial Clearance Tolerance Values(micrometer)
-4(Max)
Standard Load Rating C (N)
372 (dynamic)
Pricision
Senior
Seal
Nothing
Dimension W (mm)
1.3