Buy more than* S$200* and get FREE SHIPPING

  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model

Simple Slide Bush, Sm Model SM-20G

Item.#
07276726
Mfr.#
SM-20G
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Resin
Standard Load Rating Co (N)
1370 (Static)
Ball Row Number
5
Dimensions L (mm)
42 (tolerance: 0 to -0.2)
Weight (g)
100
Shaft Diameter (phi mm)
20
Eccentricity
15μm
Specification
Standard specification
Standard Load Rating C (N)
882 (dynamic)
Pricision
Senior
Seal
Nothing
Dimension W (mm)
1.6
Dimention D1 (phimm)
30.5
Radial Clearance Tolerance Values(micrometer)
-6(Max)