Buy more than* S$200* and get FREE SHIPPING

  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model

Simple Slide Bush, Sm Model SM-25G

Item.#
07276735
Mfr.#
SM-25G
Package Qty.
1PC
Ship pack of
1
17.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Resin
Ball Row Number
6
Dimensions L (mm)
59 (tolerance: 0 to -0.3)
Weight (g)
240
Shaft Diameter (phi mm)
25
Eccentricity
15μm
Standard Load Rating Co (N)
1570 (Static)
Specification
Standard specification
Pricision
Senior
Seal
Nothing
Dimension W (mm)
1.85
Dimention D1 (phimm)
38
Radial Clearance Tolerance Values(micrometer)
-6(Max)
Standard Load Rating C (N)
980 (dynamic)