Buy more than* S$200* and get FREE SHIPPING

  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model

Simple Slide Bush, Sm Model SM-30G

Item.#
07276744
Mfr.#
SM-30G
Package Qty.
1PC
Ship pack of
1
18.96 SGD
ADD TO CART
Shipped after 2018-01-15
Now we ship to...
...see all
Item Feature
Material
Resin
Weight (g)
270
Shaft Diameter (phi mm)
30
Eccentricity
15μm
Standard Load Rating Co (N)
2740 (Static)
Ball Row Number
6
Dimensions L (mm)
64 (tolerance: 0 to -0.3)
Specification
Standard specification
Dimension W (mm)
1.85
Dimention D1 (phimm)
43
Radial Clearance Tolerance Values(micrometer)
-8(Max)
Standard Load Rating C (N)
1570 (dynamic)
Pricision
Senior
Seal
Nothing