Buy more than* S$200* and get FREE SHIPPING

  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model

Simple Slide Bush, Sm Model SM-40G

Item.#
07276762
Mfr.#
SM-40G
Package Qty.
1PC
Ship pack of
1
32.98 SGD
ADD TO CART
Shipped after 2017-06-01
Now we ship to...
...see all
Item Feature
Material
Resin
Dimention D1 (phimm)
57
Radial Clearance Tolerance Values(micrometer)
-10(Max)
Standard Load Rating C (N)
2160 (dynamic)
Pricision
Senior
Seal
Nothing
Dimension W (mm)
2.1
Specification
Standard specification
Eccentricity
20μm
Standard Load Rating Co (N)
4020 (Static)
Ball Row Number
6
Dimensions L (mm)
80 (tolerance: 0 to -0.3)
Weight (g)
654
Shaft Diameter (phi mm)
40