Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model

Simple Slide Bush, Sm Model SM-50G

Item.#
07276771
Mfr.#
SM-50G
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
Shipped after 2018-08-20
Now we ship to...
...see all
Item Feature
Material
Resin
Dimension W (mm)
2.6
Dimention D1 (phimm)
76.5
Radial Clearance Tolerance Values(micrometer)
-13(Max)
Standard Load Rating C (N)
3820 (dynamic)
Pricision
Senior
Seal
Nothing
Specification
Standard specification
Shaft Diameter (phi mm)
50
Eccentricity
20μm
Standard Load Rating Co (N)
7940 (Static)
Ball Row Number
6
Dimensions L (mm)
100 (tolerance: 0 to -0.3)
Weight (g)
1700