Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model
  • Simple Slide Bush, Sm Model

Simple Slide Bush, Sm Model SM-3G-UU

4.25 (4)
Item.#
07276945
Mfr.#
SM-3G-UU
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-08-22
Now we ship to...
...see all
Item Feature
Specification
Standard specification
Standard Load Rating C (N)
69 (dynamic)
Pricision
Senior
Seal
Seals on both sides
Shaft Diameter (phi mm)
3
Eccentricity
8μm
Standard Load Rating Co (N)
105 (Static)
Ball Row Number
4
Dimensions L (mm)
10 (tolerance: 0 to -0.12)
Weight (g)
1.4
Material
Resin
Radial Clearance Tolerance Values(micrometer)
-3(Max)
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Machine repair
4
From Japan
On 2017-12-28 08:29:18
Although it is the same size as genuine parts but less than 1/3 of genuine parts, it is saved.
This review is about item#07277051.
Used to move 3D printers
5
From Japan
On 2014-03-19 14:01:39
It is smooth and it slides well and its diameter is large so it matches the size I was looking for and I am saved very much.
This review is about item#07277015.
Slide the camera etc using a steel pipe
4
From Japan
On 2013-09-04 01:02:32
I bought a slightly larger one without just size, but it is enough to slide a pipe. But it seems that if you do not add some extent, it will not show its original performance. The dust-proof rubber is on the contrary a brake, but there is no problem level. I feel that the slide is good for the price.
This review is about item#07277042.
Work
4
From Japan
On 2013-02-15 14:30:51
It was very good in terms of price. Speaking of luxury, it would have been a little more slippery.
This review is about item#07276997.